Elmore Ladies Trainer Black/Lilac (S-4)

Order Code: ZT3947353S

£69.99 Inc VAT (20%)


Description

The Elmore Lo shoe seamlessly fuses safety and style, catering to customers desiring a lightweight yet protective footwear solution. Perfect for security, warehouses, transportation, and contracting, it transcends traditional safety shoes with its sleek, sporty design. Offering the ideal balance between functionality and fashion, this versatile shoe allows wearers to confidently tackle work tasks. It redefines safety footwear by providing the necessary protection without compromising on a modern aesthetic. In just 100 words, the Elmore Lo shoe stands out as the go-to choice for individuals prioritizing both safety and a contemporary, athletic look in their work footwear.

Features and Benefits
• Elmore boasts a steel toe, anti-scuff protection for a shield against daily bumps and impact
• Puncture-resistant for added peace of mind in challenging environments
• Heat, fuel, and oil-resistant outsole with best-in-class SRX compound for slip and fall prevention
• Cushioned collar and tongue enhance comfort during extended wear
• Removable PU footbed with arch support for customizable support

See full description
Specifications for Elmore Ladies Trainer Black/Lilac (S-4)
  • Gender
    Women
  • Product Type
    Composite Safety Trainers
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Anti-Static
  • Safety Classification
    S1P
  • ESD
    No
  • Colour
    Lilac
  • MFR Part No.
    37407-69760-02
  • Wide Fitting
    No
  • Upper Material
    Microfibre
    Mesh
  • Series
    Elmore
  • Shoe Size
    4
  • Midsole Material
    Composite
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Vegan
    No
  • Ankle Protection
    No
  • Metal Free
    Yes
  • Toe Cap Material
    Composite
  • Closure Type
    Laces
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome