Elmore Ladies Trainer Black/Lilac (S-5)

Order Code: ZT3947289S

£69.99 Inc VAT (20%)


Description

The Elmore Lo shoe seamlessly fuses safety and style, catering to customers desiring a lightweight yet protective footwear solution. Perfect for security, warehouses, transportation, and contracting, it transcends traditional safety shoes with its sleek, sporty design. Offering the ideal balance between functionality and fashion, this versatile shoe allows wearers to confidently tackle work tasks. It redefines safety footwear by providing the necessary protection without compromising on a modern aesthetic. In just 100 words, the Elmore Lo shoe stands out as the go-to choice for individuals prioritizing both safety and a contemporary, athletic look in their work footwear.

Features and Benefits
• Elmore boasts a steel toe, anti-scuff protection for a shield against daily bumps and impact
• Puncture-resistant for added peace of mind in challenging environments
• Heat, fuel, and oil-resistant outsole with best-in-class SRX compound for slip and fall prevention
• Cushioned collar and tongue enhance comfort during extended wear
• Removable PU footbed with arch support for customizable support

See full description
Specifications for Elmore Ladies Trainer Black/Lilac (S-5)
  • Safety Classification
    S1P
  • Product Type
    Composite Safety Trainers
  • Gender
    Women
  • Upper Material
    Mesh
    Microfibre
  • Midsole Material
    Composite
  • ESD
    No
  • Wide Fitting
    No
  • Resistance Features
    Anti-Static
  • Shoe Size
    5
  • Slip Resistance Rating
    SRC
  • MFR Part No.
    37407-69760-03
  • Series
    Elmore
  • Colour
    Lilac
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Toe Cap Material
    Composite
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Metal Free
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome