Elmore Ladies Trainer Black/Lilac (S-6)

Order Code: ZT3947323S

£69.99 Inc VAT (20%)


Description

The Elmore Lo shoe seamlessly fuses safety and style, catering to customers desiring a lightweight yet protective footwear solution. Perfect for security, warehouses, transportation, and contracting, it transcends traditional safety shoes with its sleek, sporty design. Offering the ideal balance between functionality and fashion, this versatile shoe allows wearers to confidently tackle work tasks. It redefines safety footwear by providing the necessary protection without compromising on a modern aesthetic. In just 100 words, the Elmore Lo shoe stands out as the go-to choice for individuals prioritizing both safety and a contemporary, athletic look in their work footwear.

Features and Benefits
• Elmore boasts a steel toe, anti-scuff protection for a shield against daily bumps and impact
• Puncture-resistant for added peace of mind in challenging environments
• Heat, fuel, and oil-resistant outsole with best-in-class SRX compound for slip and fall prevention
• Cushioned collar and tongue enhance comfort during extended wear
• Removable PU footbed with arch support for customizable support

See full description
Specifications for Elmore Ladies Trainer Black/Lilac (S-6)
  • Gender
    Women
  • Upper Material
    Mesh
    Microfibre
  • Shoe Size
    6
  • ESD
    No
  • Series
    Elmore
  • MFR Part No.
    37407-69760-04
  • Product Type
    Composite Safety Trainers
  • Wide Fitting
    No
  • Safety Classification
    S1P
  • Slip Resistance Rating
    SRC
  • Colour
    Lilac
  • Midsole Material
    Composite
  • Resistance Features
    Anti-Static
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Vegan
    No
  • Toe Cap Material
    Composite
  • Metal Free
    Yes
  • Closure Type
    Laces
  • Ladder Grip
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome