Elsa Trainer Female Silver/Lilac/Lilac UK Size 12.5

Order Code: ZT3353273S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Get Playtime ready in these cute Frozen canvas Pumps. Featuring both character and snowflake detail these pumps are perfect for Fun all year round.Frozen Character ImageVelcro Strap FasteningElastic laces for Easy Foot Entry

Specifications for Elsa Trainer Female Silver/Lilac/Lilac UK Size 12.5
  • Colour
    Silver/Lilac/Lilac
  • Heel Type
    Flat
  • Sole Material
    EVA
  • Fastening Method
    Lace Up
  • Upper Material
    PVC
  • Fitting Method
    Standard
  • Lining Material
    Mesh Nylon
  • Gender
    Women
  • Shoe Size
    12.5
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome