Freedom Trainers White/Navy Size 9 Male
0
1
2
3

Freedom Trainers White/Navy Size 9 Male

Order Code: ZT5596599SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White/Navy Size 9 Male
  • Gender
    Men
  • Shoe Size
    9
  • Material
    PU
  • Heel Height
    30mm
  • Fitting Method
    Standard
  • Colour
    White/Navy
  • Lining Material
    Polyester
  • Upper Material
    PU
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Sole Material
    Rubber