Freedom Trainers White Size 8 Male
0
1
2
3

Freedom Trainers White Size 8 Male

Order Code: ZT5596783SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White Size 8 Male
  • Fitting Method
    Standard
  • Fastening Method
    Lace Up
  • Colour
    White
  • Heel Type
    Flat
  • Upper Material
    PU
  • Shoe Size
    8
  • Heel Height
    30mm
  • Material
    PU
  • Lining Material
    Polyester
  • Gender
    Men
  • Sole Material
    Rubber