0
1
2
3
4

Frontcourt Low Trainer Black/White/Red Size 39 Male

Order Code: ZT5249490S

£99.99 Inc VAT (20%)


Description

Part of the heritage range celebrating 20 years of Puma safety Frontcourt combines timeless athletic style with outstanding comfort and reliable safety.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Smooth water resistant high quality leather upper
ESD rated
Evercushion Relief footbed with memory foam
Herringbone pattern rubber outsole - heat resistant with excellent grip
Anti fatigue rotation point in outsole tread pattern

See full description
Specifications for Frontcourt Low Trainer Black/White/Red Size 39 Male
  • Heel Height
    20mm
  • Shoe Size
    6
  • Colour
    Black / White / Red
  • Sole Material
    Rubber
  • Material
    Full Grain Leather
  • Heel Type
    Flat
  • Lining Material
    Mesh
  • Fitting Method
    Standard
  • Upper Material
    Full Grain Leather
  • Fastening Method
    Lace Up
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome