0
1
2
3
4

Frontcourt Low Trainer Black/White/Red Size 41 Male

Order Code: ZT5249523S

£99.99 Inc VAT (20%)


Description

Part of the heritage range celebrating 20 years of Puma safety Frontcourt combines timeless athletic style with outstanding comfort and reliable safety.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Smooth water resistant high quality leather upper
ESD rated
Evercushion Relief footbed with memory foam
Herringbone pattern rubber outsole - heat resistant with excellent grip
Anti fatigue rotation point in outsole tread pattern

See full description
Specifications for Frontcourt Low Trainer Black/White/Red Size 41 Male
  • Colour
    Black / White / Red
  • Lining Material
    Mesh
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Heel Type
    Flat
  • Shoe Size
    7
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Material
    Full Grain Leather
  • Upper Material
    Full Grain Leather
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome