0
1
2
3
4

Frontcourt Safety Shoes Black/Red Size 41 Male

Order Code: ZT5249457S

£104.99 Inc VAT (20%)


Description

This is really a safety shoe? Of course it is! The new FRONTCOURT from PUMA Safety inspired by classic sports shoes not only looks good but also shines with its sophisticated features! Maximally comfortable - even on long working days.
S3 safety shoe with fibreglass toe cap and flexible penetration protection
Non-slip and up to 300C heat-resistant outsole with optimal grip and perfect cushioning
A rotation point incorporated into the sole in the midfoot area minimises friction and fatigue.
Evercushion RELIEF footbed provides optimal pressure relief and special arch support.
Shock-absorbing elements in the heel and forefoot area absorb shocks and impacts

See full description
Specifications for Frontcourt Safety Shoes Black/Red Size 41 Male
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Colour
    Black/Red
  • Fitting Method
    Standard
  • Gender
    Men
  • Shoe Size
    7
  • Lining Material
    BreathActive
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome