0
1
2
3
4

Frontside Ivy Low Trainer Ivy/White/Red Size 47 Male

Order Code: ZT5249463S

£99.99 Inc VAT (20%)


Description

Part of the Urban Effect collection from Puma Safety Puma Frontside ivy combines urban street style with a performance safety trainer.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Breathable mesh and microfibre upper
ESD rated
Metal Free
Triple density outsole with Effect Foam for excellent cushioning and energy return
Anti fatigue rotation point in outsole tread pattern
SRC Slip resistant for maximum grip

See full description
Specifications for Frontside Ivy Low Trainer Ivy/White/Red Size 47 Male
  • Heel Height
    20mm
  • Upper Material
    Mesh
  • Lining Material
    Mesh
  • Sole Material
    Rubber
  • Fitting Method
    Standard
  • Heel Type
    Flat
  • Gender
    Men
  • Colour
    Ivy/White/Red
  • Fastening Method
    Lace Up
  • Shoe Size
    12
  • Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome