0
1
2
3
4

Iconic Low Safety Shoes Black Size 47 Male

Order Code: ZT5249544S

£92.99 Inc VAT (20%)


Description

This is really a safety shoe? Of course it is! The new ICONIC from PUMA Safety inspired by classic sports shoes not only looks good but also shines with its sophisticated features! Maximally comfortable - even on long working days.
S1PL safety shoe with fibreglass toe cap and flexible penetration protection
Non-slip and up to 300C heat-resistant outsole with optimal grip and perfect cushioning
A rotation point incorporated into the sole in the midfoot area minimises friction and fatigue
Evercushion RELIEF footbed provides optimal pressure relief and special arch support
Shock-absorbing elements in the heel and forefoot area absorb shocks and impacts
Maximally comfortable - even on long working days.

See full description
Specifications for Iconic Low Safety Shoes Black Size 47 Male
  • Fitting Method
    Standard
  • Upper Material
    Suede Leather
  • Shoe Size
    12
  • Heel Type
    Flat
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Material
    Suede Leather
  • Lining Material
    BreathActive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome