K Mid Plateau Trainer Female White UK Size 6.5

Order Code: ZT3353427S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

The easy slip-on style in canvas can be worn at the beach or just for a casual stroll to the next ice cream parlorK-Mid Plateau 5092The easy slip-on style in canvas can be worn at the beach or just for a casual stroll to the next ice cream parlor.

Specifications for K Mid Plateau Trainer Female White UK Size 6.5
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Gender
    Women
  • Shoe Size
    6.5
  • Fastening Method
    Slip On
  • Lining Material
    Cotton
  • Fitting Method
    Standard
  • Heel Height
    35
  • Upper Material
    Canvas
  • Material
    Canvas
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome