Lift Impulse Low Safety Trainer Red EU Size 45

Order Code: ZT3366738S

£89.99 Inc VAT (20%)


Description

Raise your working life to a new standard! With the particularly light men's safety shoe LIFT RED IMPULSE LOW in brand new design you get incomparable comfort and optimal cushioningThe easy to clean rubber outsole ensures perfect ground contact. It is non slip and abrasion resistant as well as heat resistant up to 300 C (HRO).The specially designed cleat profile and the wide flex grooves guarantee optimum flexion optimize the water displacing properties and provide firm grip on a wide variety of grounds.Innovative designs high functionality and a low weight -with FITFRAME no problem. Seamlessly welded reinforcements combined with breathable textiles ensure maximum breathability and comfortUltimate comfort during long working days. The innovative IMPULSE.FOAM midsole in two different densities reacts to each of your steps with an energy impulse.The newly developed breathable ALBATROS comfit AIR footbed has elevations in the heel and ball area of the foot as well as a support of the longitudinal arch.

See full description
Specifications for Lift Impulse Low Safety Trainer Red EU Size 45
  • Upper Material
    3D textile
  • Fastening Method
    Lace up
  • Material
    3D textile
  • Shoe Size
    10.5
  • Gender
    Men
  • Lining Material
    Textile
  • Heel Height
    5mm
  • Colour
    Red
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome