Macrossroad 3.0 Low + Boa Black Trainer Shoes - Size 9/43
0
1
2
3

Macrossroad 3.0 Low + Boa Black Trainer Shoes - Size 9/43

Order Code: ZT5513083S

£109.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The MACCROSSROAD 3.0 LOW BOA is a versatile safety trainer designed for demanding environments. Featuring a water-resistant full-grain leather upper (S3) and the MACSOLE® ADVENTURE 3.0 rubber sole with MACABSORB EVA inserts, it offers exceptional grip, flexibility and cushioning. The BOA® Fit System ensures a quick, customised fit, while its metal-free construction provides lightweight comfort and insulation. Perfect for uneven terrain, it combines durability, safety, and comfort for all-day performance.

Features and Benefits
• Water-resistant full-grain leather upper for durability
• MACSOLE® ADVENTURE 3.0 sole provides excellent grip and heat resistance up to 300°C
• BOA® Fit System for quick, precise adjustments
• Metal-free toe cap and midsole for lightweight comfort and thermal insulation
• 3D mesh lining ensures ventilation and fast drying
• Gusseted tongue keeps dirt and liquids out
• Removable, shock-absorbing insole for added comfort
• Free from harmful substances, meeting uvex safety standards

Standards Met
EN ISO 20345:2011
EN ISO 20345:2022

See full description
Specifications for Macrossroad 3.0 Low + Boa Black Trainer Shoes - Size 9/43
  • Upper Material
    Leather
  • Shoe Style
    Trainer Boot
  • Slip Resistance Rating
    SR
  • Gender
    Unisex
  • MFR Part No.
    6737343
  • Sole Material
    EVA
  • Vegan
    No
  • Midsole Material
    EVA
  • Series
    Macrossroad
  • Closure Type
    Boa Lacing System
  • Product Type
    Composite Safety Trainers
    Safety Trainers
  • Shoe Size
    9
  • Metal Free
    Yes
  • Colour
    Black
    Black
  • Wide Fitting
    No
  • Ankle Protection
    Yes
  • Toe Cap Material
    Metal Free
  • Standards Met
    EN ISO 20345, 2011
    EN ISO 20345, 2011
    EN ISO 20345, 2022
  • Safety Classification
    S3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome