0
1
2
3

Metatarsal Safety Trainers, Black, Mesh Upper, Steel Toe Cap, S1P, Size 9

Order Code: ZT2621261S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

These Metatarsal Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These unique metatarsal safety trainers offer excellent impact protection and all-day comfort. Fortified with Poron XRD® technology, a steel toe cap and a composite midsole, these safety trainers deliver effective protection against impact and perforation injuries for a wide range of workplace settings.

Features and Benefits
• Comfortable footbed protects against soreness during long periods of standing
• Manufactured from resilient materials for product longevity
• Steel toe cap protects against impact up to 200J
• Mesh upper material is breathable to keep feet cool when wearing
• EVA cemented rubber sole keeps you on your feet in both oily and wet conditions
• Composite mid sole is high strength yet lightweight
• Poron XRD® technology protects the metatarsal bones against the impact of up to 100J
• Energy-absorbing heel helps to prevent joint pain during long shifts
• Unisex design for inclusive wear for everyone
• Inclusive sizing is available from sizes 4 to 12
• Supplied with a spare pair of laces for convenience

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P M SRC

See full description
Specifications for Metatarsal Safety Trainers, Black, Mesh Upper, Steel Toe Cap, S1P, Size 9
  • Colour
    Black
  • Upper Material
    Mesh
  • Midsole Material
    Composite
  • ESD
    No
  • Product Type
    Metal Safety Trainers
  • Shoe Size
    9
  • Resistance Features
    Impact-Resistant
  • Gender
    Unisex
  • Safety Classification
    S1P
  • Slip Resistance Rating
    SRC
  • Sole Material
    Rubber
  • Wide Fitting
    No
  • Standards Met
    EN ISO 20345, 2011 S1P M SRC
  • Metal Free
    No
  • Vegan
    No
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    Yes
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome