0
1
2
3

Moor Safety Trainer Size 7

Order Code: ZT1219964P

£92.99 Inc VAT (20%)


Description

Designed for any working playground, these shoes protect the feet and provide everlasting comfort to all wearers.

Moisture wicking properties
Poliyou cushioned insole gives extra comfort and antibacterial properties
Heat resistant up to 300 degrees Celsius
Meets EN ISO20345:2011 safety footwear standards
Oil resistant outsole
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products

See full description
Specifications for Moor Safety Trainer Size 7
  • Sole Material
    Rubber/Phylon
  • Gender
    Men
  • Length
    356mm
  • Height
    125mm
  • Colour
    Black
  • Weight
    1493g
  • Width
    242mm
  • Material
    Leather/Mesh/Pu
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Heel Height
    28mm
  • Fixing Method
    Standard
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    Hro Sra Fo
    SB
  • Fitting Method
    Standard
  • Lining Material
    Taibrelle
  • Upper Material
    Leather/Mesh/PU
  • Shoe Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome