Power Blk/Grey Safety Trainer Boot S3 Size 6

Order Code: ZT3295996S

£72.99 Inc VAT (20%)


Description

Power
Black/Grey Safety Trainer Boot S3 SRC ESD
Rubber Sole with Tubeless Technology
200 Joule Aluminium Toe Cap
Composite Midsole
Comfort Lining and Footbed
Slip Resistant to SRC
ESD

See full description
Specifications for Power Blk/Grey Safety Trainer Boot S3 Size 6
  • Colour
    Grey
  • Product Type
    Metal Safety Trainers
  • Midsole Material
    Composite
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Slip Resistance Rating
    SRC
  • ESD
    Yes
  • Wide Fitting
    No
  • Resistance Features
    Slip-Resistant
  • Safety Classification
    S3
  • Shoe Size
    6
  • Ankle Protection
    No
  • Metal Free
    No
  • Toe Cap Material
    Aluminium
  • Closure Type
    Laces
  • Vegan
    No
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome