Promenade Bright White/Black Trainers Shoes For Female - Size 5
0
1
2
3

Promenade Bright White/Black Trainers Shoes For Female - Size 5

Order Code: ZT5591301SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Bright White/Black Trainers Shoes For Female - Size 5
  • Gender
    Women
  • Heel Type
    Flat
  • Material
    Polyester
  • Lining Material
    Polyester
  • Heel Height
    30mm
  • Fitting Method
    Standard
  • Colour
    Bright White/Black
  • Upper Material
    Polyester
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Shoe Size
    5