Promenade Bright White/Black Trainers Shoes For Female - Size 7
0
1
2
3

Promenade Bright White/Black Trainers Shoes For Female - Size 7

Order Code: ZT5591212SCopy

£42.99 Inc VAT (20%)


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Bright White/Black Trainers Shoes For Female - Size 7
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Fitting Method
    Standard
  • Colour
    Bright White/Black
  • Gender
    Women
  • Heel Height
    30mm
  • Sole Material
    Rubber
  • Lining Material
    Polyester
  • Material
    Polyester
  • Upper Material
    Polyester