Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 11
0
1
2
3

Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 11

Order Code: ZT5591309S

£42.99 Inc VAT (20%)


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 11
  • Material
    Polyester
  • Heel Type
    Flat
  • Upper Material
    Polyester
  • Fitting Method
    Standard
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Heel Height
    30mm
  • Gender
    Men
  • Shoe Size
    11
  • Colour
    Captains Blue/Dress Blue/Navy
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome