Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 12
0
1
2
3

Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 12

Order Code: ZT5591271S

£44.99 Inc VAT (20%)


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 12
  • Material
    Polyester
  • Sole Material
    Rubber
  • Shoe Size
    12
  • Colour
    Captains Blue/Dress Blue/Navy
  • Heel Height
    30mm
  • Fitting Method
    Standard
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Lining Material
    Polyester
  • Upper Material
    Polyester
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome