Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 8
0
1
2
3

Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 8

Order Code: ZT5591293SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 8
  • Heel Type
    Flat
  • Fitting Method
    Standard
  • Colour
    Captains Blue/Dress Blue/Navy
  • Material
    Polyester
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Shoe Size
    8
  • Lining Material
    Polyester
  • Upper Material
    Polyester
  • Sole Material
    Rubber
  • Heel Height
    30mm