Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 9
0
1
2
3

Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 9

Order Code: ZT5591236SCopy

£42.99 Inc VAT (20%)


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Captains Blue/Dress Blue/Navy Trainers Shoes For Male - Size 9
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Fitting Method
    Standard
  • Gender
    Men
  • Heel Type
    Flat
  • Upper Material
    Polyester
  • Colour
    Captains Blue/Dress Blue/Navy
  • Material
    Polyester
  • Lining Material
    Polyester
  • Shoe Size
    9
  • Heel Height
    30mm