Promenade Moonless Night/Castlerock Trainers Shoes For Male - Size 7
0
1
2
3

Promenade Moonless Night/Castlerock Trainers Shoes For Male - Size 7

Order Code: ZT5591311SCopy

£42.99 Inc VAT (20%)


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Moonless Night/Castlerock Trainers Shoes For Male - Size 7
  • Fitting Method
    Standard
  • Fastening Method
    Lace Up
  • Lining Material
    Polyester
  • Material
    Polyester
  • Gender
    Men
  • Shoe Size
    7
  • Upper Material
    Polyester
  • Heel Type
    Flat
  • Heel Height
    30mm
  • Sole Material
    Rubber
  • Colour
    Moonless Night/Castlerock