0
1
2
3
4
5
6
7

Rally Canvas Trainers Female Rose Foam UK Size 4

Order Code: ZT3359409S

£49.99 Inc VAT (20%)


Description

True classics. With clean styling an old-school 'tennis shoe' shape soft padding and FitFlop's ultra-light flexible Anatomicush midsoles these are the sneakers no woman can do without. Here in soft canvas perfect for warmer weather.True classics. With clean styling an old-school 'tennis shoe' shape soft padding and FitFlop's ultra-light flexible Anatomicush midsoles these are the sneakers no woman can do without.Here in soft canvas perfect for warmer weather (with a tonal leather heel) the timeless round-toe silhouette works with everything from shorts and jeans to tailoring or a floaty tea dress.Your go-tos on busy days when comfort is non-negotiable. Life essentials.

See full description
Specifications for Rally Canvas Trainers Female Rose Foam UK Size 4
  • Material
    Canvas
  • Shoe Size
    4
  • Fastening Method
    Lace up
  • Gender
    Women
  • Lining Material
    Polyester
  • Colour
    Rose Foam
  • Heel Type
    Flat
  • Fitting Method
    Standard
  • Heel Height
    20
  • Sole Material
    EVA/Rubber
  • Upper Material
    Canvas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome