0
1
2
3
4
5
6
7

Rally Trainers Raisin Purple UK Size = 4 EU Size = 37 - Female

Order Code: ZT4181185S

£63.99 Inc VAT (20%)


Description

Our constantly popular Rally trainers but with curvy panelling. Panels in this version in smooth white leather complements two shades of soft suede. All on our ultra-light perfectly cushioned Anatomicush midsoles.Round-toe tennis shoe shapeFlex lines cut across midsole let your feet move naturallySoftly padded.

Specifications for Rally Trainers Raisin Purple UK Size = 4 EU Size = 37 - Female
  • Sole Material
    EVA/Rubber
  • Fitting Method
    Standard
  • Heel Type
    Flat
  • Gender
    Women
  • Fastening Method
    Lace Up
  • Shoe Size
    4
  • Colour
    Raisin Purple
  • Upper Material
    Suede/Leather
  • Material
    Suede/Leather
  • Lining Material
    Polyester/Spandex/PU
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome