0
1

Safety Trainers, Grey, S3, Size 11

Order Code: ZT1375201X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

100% non-metallic, comfortable and lightweight grey trainers.

Features and Benefits
• Protective fibreglass toecap and composite anti-penetration flexi-midsole
• Enhanced wearer comfort thanks to the water repellent single knit upper
• A shock absorbing dual density EVA nitrile rubber outsole and Activ-Step® PU anti-fatigue comfort footbed

Typical Applications
• Automotive
• Engineering
• Facility management
• Logistics

See full description
Specifications for Safety Trainers, Grey, S3, Size 11
  • Safety Classification
    S3
  • Wide Fitting
    No
  • Toe Cap Material
    Composite
  • Sole Material
    Nitrile
  • MFR Part No.
    PM4050
  • Standards Met
    EN ISO 20345:2011
  • ESD
    No
  • Resistance Features
    Anti-static
    Puncture-resistant
    Slip-resistant
    Shock-absorption
    Water-resistant
  • Colour
    Grey
  • Shoe Size
    11
  • Midsole Material
    Composite
  • Series
    Atlanta
  • Upper Material
    Knit
  • Slip Resistance Rating
    SRC
  • Gender
    Men
  • Product Type
    Composite Safety Trainers
  • Toe Impact Protection
    200J
  • Vegan
    Yes
  • Ladder Grip
    No
  • Closure Type
    Laces
  • Metatarsal Protection
    No
  • Metal Free
    Yes
  • Ankle Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome