Sirocco Alta Hype Walnut Trainers for Male - Size 10

Order Code: ZT5150988S

£64.99 Inc VAT (20%)


Description

Trail-inspired style and go-to required Sirocco Alta Hype is here for all the leaf crunching you'd like to do this season. More material mixing and new colour applications gives us these nylon lateral stitch cage kicks. Absolute gamechanger.
Nylon upper?
Suede toe bumper and heel
Padded tongue collar and heel counter
Easy-on heel webbing loop
Lateral stitch aesthetic detail
Easy-on lace system?
Travel ready?
Removable foam insole?
Lightweight rubber outsole

See full description
Specifications for Sirocco Alta Hype Walnut Trainers for Male - Size 10
  • Material
    Nylon
  • Colour
    Walnut
  • Heel Type
    Wedge
  • Heel Height
    20
  • Lining Material
    Cotton
  • Gender
    Men
  • Shoe Size
    10
  • Fastening Method
    Lace Up
  • Fitting Method
    Standard
  • Sole Material
    EVA/TPR
  • Upper Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome