Sirocco Alta Hype Walnut Trainers for Male - Size 11

Order Code: ZT5150993S

£64.99 Inc VAT (20%)


Description

Trail-inspired style and go-to required Sirocco Alta Hype is here for all the leaf crunching you'd like to do this season. More material mixing and new colour applications gives us these nylon lateral stitch cage kicks. Absolute gamechanger.
Nylon upper?
Suede toe bumper and heel
Padded tongue collar and heel counter
Easy-on heel webbing loop
Lateral stitch aesthetic detail
Easy-on lace system?
Travel ready?
Removable foam insole?
Lightweight rubber outsole

See full description
Specifications for Sirocco Alta Hype Walnut Trainers for Male - Size 11
  • Upper Material
    Nylon
  • Lining Material
    Cotton
  • Fastening Method
    Lace Up
  • Heel Height
    20
  • Shoe Size
    11
  • Heel Type
    Wedge
  • Colour
    Walnut
  • Sole Material
    EVA/TPR
  • Gender
    Men
  • Material
    Nylon
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome