Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 2 Unisex

Order Code: ZT4782540S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 2 Unisex
  • Material
    PU
  • Colour
    Hot Pink
  • Gender
    Unisex
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Heel Height
    5
  • Sole Material
    PU
  • Fitting Method
    Regular
  • Fastening Method
    Velcro
  • Upper Material
    PU
  • Shoe Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome