Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 3 Unisex

Order Code: ZT4782566S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 3 Unisex
  • Shoe Size
    3
  • Heel Type
    Flat
  • Gender
    Unisex
  • Sole Material
    PU
  • Material
    PU
  • Fastening Method
    Velcro
  • Colour
    Hot Pink
  • Fitting Method
    Regular
  • Heel Height
    5
  • Upper Material
    PU
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome