Speciali Liga Firm Ground Junior Football Boot Orange Size 3 Unisex

Order Code: ZT4782576S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

Specifications for Speciali Liga Firm Ground Junior Football Boot Orange Size 3 Unisex
  • Fastening Method
    Velcro
  • Sole Material
    PU
  • Shoe Size
    3
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Material
    PU
  • Upper Material
    PU
  • Colour
    Orange
  • Gender
    Unisex
  • Heel Height
    5
  • Fitting Method
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome