Speciali Liga Firm Ground Junior Football Boot Orange Size 5 Unisex

Order Code: ZT4782583S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Orange Size 5 Unisex
  • Upper Material
    PU
  • Fastening Method
    Velcro
  • Material
    PU
  • Fitting Method
    Regular
  • Shoe Size
    5
  • Gender
    Unisex
  • Lining Material
    Textile
  • Colour
    Orange
  • Heel Height
    5
  • Sole Material
    PU
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome