Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 12 Unisex

Order Code: ZT4782559S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

Specifications for Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 12 Unisex
  • Upper Material
    PU
  • Gender
    Unisex
  • Shoe Size
    12
  • Sole Material
    PU
  • Heel Height
    5
  • Heel Type
    Flat
  • Colour
    Royal Blue
  • Fastening Method
    Velcro
  • Fitting Method
    Regular
  • Lining Material
    Textile
  • Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome