Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 2 Unisex

Order Code: ZT4782591S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 2 Unisex
  • Upper Material
    PU
  • Material
    PU
  • Sole Material
    PU
  • Heel Height
    5
  • Colour
    Royal Blue
  • Heel Type
    Flat
  • Fastening Method
    Velcro
  • Gender
    Unisex
  • Fitting Method
    Regular
  • Lining Material
    Textile
  • Shoe Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome