Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 3 Unisex

Order Code: ZT4782577S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 3 Unisex
  • Material
    PU
  • Heel Height
    5
  • Colour
    Royal Blue
  • Sole Material
    PU
  • Gender
    Unisex
  • Fastening Method
    Velcro
  • Fitting Method
    Regular
  • Shoe Size
    3
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome