Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 5 Unisex

Order Code: ZT4782553S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

See full description
Specifications for Speciali Liga Firm Ground Junior Football Boot Royal Blue Size 5 Unisex
  • Heel Height
    5
  • Fitting Method
    Regular
  • Lining Material
    Textile
  • Upper Material
    PU
  • Sole Material
    PU
  • Colour
    Royal Blue
  • Heel Type
    Flat
  • Gender
    Unisex
  • Fastening Method
    Velcro
  • Material
    PU
  • Shoe Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome