ST296BG Black/Grey Kpu Trainer Size 9

Order Code: ZT3294579S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

ST296BG
200 Joule Steel Toe Cap
Comfort Lining & Footbed
Padded Tongue
Lightweight Rubber/EVA Sole
Slip Resistant to SRC
EN ISO 20345 2011

See full description
Specifications for ST296BG Black/Grey Kpu Trainer Size 9
  • Upper Material
    Polyurethane
  • Wide Fitting
    No
  • Product Type
    Metal Safety Trainers
  • Gender
    Unisex
  • Shoe Size
    9
  • Colour
    White
  • Sole Material
    EVA
  • ESD
    No
  • Slip Resistance Rating
    SRC
  • Safety Classification
    SB
  • Resistance Features
    Impact-Resistant
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Toe Cap Material
    Steel
  • Vegan
    No
  • Ladder Grip
    No
  • Metal Free
    No
  • Toe Impact Protection
    200J
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome