Storm Trail Lite Uniform Trainers Black UK Size = 6.5 EU Size = 40 - Unisex

Order Code: ZT4181036S

£59.99 Inc VAT (20%)


Description

The Storm Trail Lite are durable comfortable uniform patrol shoes for men and women.Tight weave technical mesh upper provides breathability and comfortAbrasion resistant PU overlays add support and protectionGhillie lacing system provides a snug and secure fitRemovable moulded EVA insole delivers underfoot cushioningImpact absorbing CMEVA midsole ensures long lasting cushioning and comfortAggressive rubber outsole improves grip and durability

See full description
Specifications for Storm Trail Lite Uniform Trainers Black UK Size = 6.5 EU Size = 40 - Unisex
  • Gender
    Unisex
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Heel Height
    35
  • Lining Material
    Textile
  • Material
    Textile/PU
  • Upper Material
    Textile/PU
  • Fitting Method
    Standard
  • Shoe Size
    6.5
  • Fastening Method
    Lace Up
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome