Throne Trainers Male White UK Size 7

Order Code: ZT3366563S

£72.99 Inc VAT (20%)


Description

We've kept things classically cool with these retro trainers. Designed for everyday comfort they feature padded cuffs and have been crafted from a modern perforated fabric.Rounded ToeStitch DetailingDune Branding

Specifications for Throne Trainers Male White UK Size 7
  • Fitting Method
    Standard
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Heel Height
    20
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Colour
    White
  • Shoe Size
    7
  • Material
    Leather
  • Lining Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome