0
1
2

TNS113 Black Safety Trainers - Size 13

Order Code: ZT1179300X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

These slip-resistant safety trainers feature a flexible sole and full-length footbed for maximum comfort. The breathable suede leather upper is abrasion-resistant and keeps the feet cool and comfortable.

Features and Benefits
• Breathable suede leather upper for user comfort
• Steel toe cap and midsole protect against impact and puncture injuries
• Padded collar and tongue prevents rubbing and discomfort during prolonged wear
• Polyurethane sole absorbs shock to reduce strained and aching joints and feet

Standards
• EN ISO 20345 S1P SRC

See full description
Specifications for TNS113 Black Safety Trainers - Size 13
  • Standards Met
    EN ISO 20345
  • Wide Fitting
    No
  • ESD
    No
  • Sole Material
    Polyurethane
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Gender
    Unisex
  • Shoe Size
    13
  • Safety Classification
    S1P
  • Resistance Features
    Puncture-resistant
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Product Type
    Metal Safety Trainers
  • Ladder Grip
    No
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Shoe Style
    Skater
  • Closure Type
    Laces
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome