Tokui White Safety Trainers


£52.99 Inc VAT (20%)

See 11 Product Variants
£52.99

Description

White. Water repellent Ecolorica® upper with Sany-Dry® breathable, antibacterial liner that absorbs and releases moisture. Footbed is made of EVA and fabric, anti-static, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Slip resistant dual density polyurethane sole. Suitable for use in the chemical industry, food industry and hospital service. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
Manufactured to EN ISO 20345: 2011 S3 CI SRC.

Feature Attributes

ESD:
No
Standards Met:
EN ISO 20345:2011,BS EN 12568:2010
Sole Material:
Polyurethane
Toe Cap Material:
Composite
Midsole Material:
Polyurethane
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome