0
1
2
3
4
5
6
7

Ulmus SR Safety Toe Trainer Black Trainer Shoes for Men - Size 9

Order Code: ZT4785147S

£92.99 Inc VAT (20%)


Description

The safety you can rely on and athletic styling combine in Skechers Work: Ulmus. This puncture-and-slip resistant design features a mesh and synthetic upper in a lace-up front cushioned Air-Cooled Memory Foam insole and a carbon safety toe.
Slip-resistant traction outsole with oil resistance
Puncture-resistant design - safety rating ASTRMF2413
Carbon safety toe
Skechers Air-Cooled Memory Foam cushioned comfort insole
Durable mesh and synthetic upper
Sporty lace-up work sneaker design
Skechers logo detail

See full description
Specifications for Ulmus SR Safety Toe Trainer Black Trainer Shoes for Men - Size 9
  • Fitting Method
    Standard
  • Material
    Mesh/Synthetic
  • Lining Material
    Synthetic
  • Heel Height
    25
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Upper Material
    Mesh/Synthetic
  • Heel Type
    Wedge
  • Gender
    Men
  • Shoe Size
    9
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome