0
1
2
3
4
5
6
7

Work Relaxed Fit Elite Black Trainer Shoes for Men - Size 10

Order Code: ZT4784973S

£72.99 Inc VAT (20%)


Description

Maximize your comfort for all day walking and safety with Skechers Work Relaxed Fit: Max Cushioning Elite SR - Rytas shoe. A slip-resistant lace-up work trainer with a synthetic upper and Air-Cooled Memory Foam insole and Max Cushioning midsole.
Slip-resistant traction outsole with oil resistance
Relaxed Fit design for a roomy comfortable fit
Max Cushioning midsole for exceptional comfort and support
Air-Cooled Memory Foam cushioned comfort insole
Textured lace-up work sneaker
Ideal for standing and walking for extended periods of time
Mesh fabric and synthetic lightweight upper
Skechers logo details

See full description
Specifications for Work Relaxed Fit Elite Black Trainer Shoes for Men - Size 10
  • Colour
    Black
  • Gender
    Men
  • Material
    Textile
  • Sole Material
    Rubber
  • Fitting Method
    Standard
  • Heel Height
    50
  • Upper Material
    Textile
  • Fastening Method
    Lace up
  • Lining Material
    Polyester
  • Shoe Size
    10
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome