0
1
2
3
4
5

XT115 Trainer White UK Size = 3.5 EU Size = 36 - Unisex

Order Code: ZT4181260S

£32.99 Inc VAT (20%)
£35.998% off


Description

The XT115 boys trainers are ideal for Back to School P.E. and casual wear. These comfortable kids trainers have two hook and loop fastenings making them easy for young children to get on and off.Triple touch fastening trainerMono black synthetic upperPerforations in toe for ventilationPattern created by stitching accentsLarge PU sole for grip and comfortPadded collar for comfortSoft textile liningToe bumper

See full description
Specifications for XT115 Trainer White UK Size = 3.5 EU Size = 36 - Unisex
  • Heel Type
    Chunky
  • Sole Material
    Rubber
  • Material
    PU
  • Fastening Method
    Touch Fastening
  • Fitting Method
    Standard
  • Lining Material
    Textile
  • Heel Height
    10
  • Upper Material
    PU
  • Shoe Size
    3.5
  • Gender
    Unisex
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome