Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Athletic Shoes
XT115 Trainers
By Hi Tec
1 Review
Reset
Clear All
Shoe Size
Select
Colour
Select
Fastening Method
Select
See all variants from
£32.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£32.99
Description unavailable
Feature Attributes
Fitting Method:
Standard
Sole Material:
Rubber
Material:
PU
Gender:
Unisex
Lining Material:
Textile
Upper Material:
PU