0
1
2

Adjustable Premium Lumbar Back Support Black/Grey - CE77701

Order Code: ZT1542965S

£79.99 Inc VAT (20%)


Description

Ideal for use with all kinds of seating, this Contour Ergonomics lumbar support is designed to provide adaptable and comfortable support for the spine. It features an internal adjustable lumbar support mechanism which, by way of the adjusting knob, expands the lumbar support by up to 35mm, as well as an adjustable strap that fits any chair. Made of unique, long lasting sponge, the lumbar support is designed to retain its shape and also has a removable cover for easy cleaning. This lumbar support measures W330 x D70 x H350mm.
Full back support with adjustable lumbar
Adjusting the knob will expand the lumbar support up to 35mm
Foam padding with removable cover
Adjustable strap attachment
Colour: Black/Grey
Dimensions (WxDxH): 330x70x350mm

See full description
Specifications for Adjustable Premium Lumbar Back Support Black/Grey - CE77701
  • MFR Part No.
    CE77701
  • Weight
    1.17kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome