0
1

Air Plus Air Belt Back Support XXL 51-56in

Order Code: ZT1188170P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

IMPACTO® AIR PLUS Air Belt® Lumbar Support. Features unique patented inflatable air technology. Multi-celled air chambers conform to the back when air is added to provide relief from back pain. Moisture absorbing inner lining and nylon outer cover.

Features & Benefits
• Cushions
• Supports And Stabilizes The Lower Back Area

Application
Used for general back support during work or play when standing, sitting or while in motion

See full description
Specifications for Air Plus Air Belt Back Support XXL 51-56in
  • Material
    Nylon bladder, elastic, hook and loop
  • Colour
    Blue
  • Height
    0.5mm
  • Standards
    UKCA
  • Width
    9mm
  • Protection Type
    Back Protection
  • Size
    2XL
  • Length
    58mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome