Fellowes Portable Lumbar Back Support

Order Code: ZT3078946S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Capacity kg: 8042101.
Colour: Black.
Dimensions: H x W x L mm: 540 x 403 x 126.
Height mm: 540.
Length mm: 126.
Material: Polyester lyrca.
Overall Height mm: 540.
Overall Width mm: 403.
Thickness mm: 126.
Width mm: 304.
Width mm: 403.Compact design and easily removed. Supports back during extended periods of sitting. High density foam to promote a neutral posture. Adjustable straps. Easy to clean. H x W x D - 54 x 304 x 126mm.

See full description
Specifications for Fellowes Portable Lumbar Back Support
  • Colour
    Black
  • Material
    Polyester Lyrca
  • Overall Width
    403mm
  • Overall Height
    540mm
  • Thickness
    126mm
  • Capacity
    8042101kg
  • Height
    540mm
  • Width
    403mm
  • Length
    126mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome