Fellowes Professional Back Support

Order Code: ZT3081177S

£113.99 Inc VAT (20%)
£119.995% off


Description

Colour: Black.
Material: Fabric.Innovative design ensures stability and elimates the need for constant re-adjustment. 3 Section lumbar support expands and contracts to natural body curvature. Thoracic Support is contoured with a low density foam to optimise the postural support in a subtle application. Fully adjustable. Suitable for most chairs. Built in Microban protection fights the growth of harmful bacteria for the lifetime of the product. Conforms with the BS EN ISO 9241, 1999: Ergonomic requirements for office Life time warranty.

See full description
Specifications for Fellowes Professional Back Support
  • Colour
    Black
  • Material
    Fabric
  • Product Type
    Back Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome